Order Entry
ContactUsLinkComponent
Transport Tube, 5Ml
Self Standing Sample Tubes, 5 and 10 ml, Globe Scientific
Catalog #: 89497-728
Supplier:  Globe Scientific
Transport Tube, 5Ml
Self Standing Sample Tubes, 5 and 10 ml, Globe Scientific
Catalog #: 89497-728
Supplier:  Globe Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Diameter ×L:
    16 x 56 mm
  • Volume:
    5 ml
  • Description:
    Transport Tube with Separate White Screw Cap
  • Style:
    Conical Bottom, Self Standing
  • Supplier No.:
    6101

Specifications

About this item

Transport tubes are designed for the safe storage and transport of biological materials.

  • Tubes are manufactured from polypropylene and feature a skirted conical bottom base and molded graduations
  • Caps are manufactured from polyethylene

These transparent polypropylene vials allow unobstructed viewing of the sample. They are shatter-proof and may be exposed to freezing temperatures.

The leak-resistant screw caps can be removed or sealed in a single turn.

Customers Who Bought This Also Bought