Extra Long Transfer Pipettes, Globe Scientific
Catalog #: 89497-710
Supplier: Globe Scientific
Specifications
- Capacity:6 ml
- Sterility:Sterile
- Cat. no.:89497-710
- Packaging:Individually Wrapped
- Overall Length:228 mm (9")
- Bulb Draw:2.3 ml
- Supplier No.:139038
- Drops per mL:25
Specifications
About this item
Produced from a custom grade low-density polyethylene (LDPE), these unbreakable one-piece pipettes are used to draw and dispense liquids in controlled, reproducible drop sizes.
- Non-toxic and chemically inert to biological fluids and most acids
- Easy to grip with gloves
- Temperature Range: –50 to 90 °C
- Can be gas (EtO) sterilized
Available in 9 and 12" lengths, extra long transfer pipettes are ideal for reaching into large bottles, 24-hour urine containers, jars, and cylinders.
Customers Who Bought This Also Bought