Fine Tip Transfer Pipettes, Globe Scientific
Catalog #: 89497-630
Supplier: Globe Scientific
Specifications
- Capacity:1.3 ml
- Sterility:Non sterile
- Cat. no.:89497-630
- Packaging:500/Dispenser Box, 8 Boxes/Case
- Overall Length:51 mm (2")
- Bulb Draw:1 ml
- Supplier No.:134010
- Drops per mL:45
Specifications
About this item
Produced from a custom grade low-density polyethylene (LDPE), these unbreakable one-piece pipettes are used to draw and dispense liquids in controlled, reproducible drop sizes.
- Non-toxic and chemically inert to biological fluids and most acids
- Easy to grip with gloves
- Temperature Range: –50 to 90 °C
- Can be gas (EtO) sterilized
Fine tip transfer pipettes are ideal for dispensing small volumes, loading hemocytometers, and transferring liquid to and from multi-well plates.
Customers Who Bought This Also Bought