Order Entry
ContactUsLinkComponent
Balance,12Kg X 0.1G
Explorer® High Capacity Precision Balances, Ohaus
Catalog #: 89496-986
Supplier:  Ohaus
CSA Certified
UL Listed
Balance,12Kg X 0.1G
Explorer® High Capacity Precision Balances, Ohaus
Catalog #: 89496-986
Supplier:  Ohaus
CSA Certified
UL Listed

Specifications

  • Linearity:
    ±0.2 g
  • Pan/Platform Size:
    377×311 mm (14.8 × 12.2")
  • Repeatabilty:
    ±0.1 g
  • Description:
    Explorer® High Capacity Precision Balance
  • Model:
    EX12001
  • Readability:
    0.1 g
  • Weighing Capacity:
    12,000 g
  • Supplier No.:
    30057099

Specifications

About this item

A large color touch-screen display, icon-driven application software that features 14 unique application modes, and an adjustable angle display make Explorer® the most advanced balance in its class.

Explorer® High Capacity Balances offer the same intuitive features, including AutoCal™ internal calibration and a 1 second stabilization time, with additional functions and attributes to support higher capacity weighing applications. Equipped with a die-cast metal base and a stainless steel pan, these units are built to withstand rugged use. An IP54 base enclosure protects the unit base from damage by debris, humidity, and accidental spills. Units also feature rolling feet for easy transport, a rechargeable battery option that provides 10 hours of operation, and a weigh-below hook that can be used for density determination.

Certifications: This product conforms to the EMC Directive 2004/108/EC, and the Low Voltage Directive 2006/95/EC.
Ordering information: Ethernet, USB connectivity, and additional RS232 ports are all available as accessory items.
Customers Who Bought This Also Bought