Order Entry
ContactUsLinkComponent
Storage/Transport Chest 4.0 Cuft
ThermoSafe® Durable Insulated Containers, Sonoco ThermoSafe
Catalog #: 89496-032
Supplier:  Sonoco Thermosafe
Storage/Transport Chest 4.0 Cuft
ThermoSafe® Durable Insulated Containers, Sonoco ThermoSafe
Catalog #: 89496-032
Supplier:  Sonoco Thermosafe

Specifications

  • Description:
    Hard-cased Chest Style Polyethylene Durable Transporter
  • Interior Dimensions:
    22L x 12W x 26H"
  • Exterior Dimensions:
    26L x 16W x 33H"
  • Capacity:
    4.0 cu.ft.
  • Weight:
    21.3 kg (47 lbs.)
  • Supplier No.:
    861

Specifications

About this item

ThermoSafe Durable Insulated Containers maintain critical temperatures for your laboratory specific materials and dry ice storage.

The double-wall, hard-cased polyethylene shippers feature an extremely tight hinged lid and container seal to maintain temperatures and tapered legs to prevent forklift damage. Shippers are stackable up to two containers high with or without the lid. Merchandising chest 87003-912 comes with a drop-in blanket.

  • Maintain critical temperatures
  • Popular design
  • Compact to maneuver in tight spaces
  • Strong and durable

ThermoSafe Durable Insulated Containers maintain critical temperatures for your laboratory specific materials and dry ice storage.

These rugged temperature sensitive bulk storage containers are the most popular design for the transport and storage of dry ice and temperature-sensitive specimens

Ranging in size and style, these durable transport chests, also known as fish boxes, make storing, transporting, and unloading efficient and worry-free. High impact polyethylene can handle the rigors of transport, and the tight fitting lid and container construction maintains temperature and maximizes transporting efficiency.

ThermoSafe insulated chests and containers are strong, durable, and specifically manufactured to be used and reused. Replacement latches, hinges, handles, and other handling and replacement accessories are available at a low cost. Contact your Avantor Account Manager for more information.

They are uniquely compact and designed to maneuver in tight spaces. Double-wall polyethylene construction filled with urethane foam insulation maintains dry ice quality.

Customers Who Bought This Also Bought