Specifications
- Accuracy:±0.5 °C
- Length:135 mm (5.3”)
- Cat. no.:89495-974
- Divisions:0.5 °C
- Range:+15...+50 °C
- Certification Points:37°C
Specifications
About this item
These thermometers are certified at one specific temperature.
- PFA coating
- Mercury-free
- Permanently fused markings
- Lead-free glass
PFA coated for enhanced safety in case of breakage, they are used to verify sample temperatures in incubators covering ranges from 15 to 50°C
Ideal for the chemical, petro-chemical, pharmaceutical, medical, cosmetic and dairy industries, these thermometers are found in universities, hot houses, scientific institutes, and incubator/oven/laboratory equipment producing facilities.
They contain EnviroKleen™ certified Enviro-Safe® liquid and feature permanently fused markings and lead free glass. Insertion of the thermometer into the included recyclable plastic bottle, filled with EnviroKleen™ certified Enviro-Safe® liquid, protects samples from contamination by eliminating the need for direct contact. Bottle contents mimic the sample for more accurate temperature monitoring. Enviro-Safe® thermometer fill/Enviro-Safe® bottle fill.