Specifications
- Accuracy:±0.5 °C
- Length:135 mm (5.3”)
- Cat. no.:89495-970
- Divisions:0.5 °C
- Range:−30…+1 °C
- Certification Points:-15°C
Specifications
About this item
These thermometers are certified at one specific temperature.
- PFA coating
- Mercury-free
- Permanently fused markings
- Lead-free glass
PFA coated for enhanced safety in case of breakage, they are used to verify sample temperatures in freezers covering ranges from -30 to 1°C
Ideal for the chemical, petro-chemical, pharmaceutical, medical, cosmetic, and dairy industries, these thermometers are found in universities, breweries, refrigeration houses, scientific institutes, blood banks, freezer and laboratory equipment producing facilities.
These mercury-free thermometers are filled with EnviroKleen™ certified Enviro-Safe® liquid, and have permanently fused markings and lead-free glass. Insertion of the thermometer into the included recyclable plastic bottle, filled with glass beads or EnviroKleen™ certified Enviro-Safe® liquid, protects samples from contamination by eliminating the need for direct contact. Bottle contents mimic the sample for more accurate temperature monitoring. Enviro-Safe® thermometer fill/Enviro-Safe® bottle fill.