Specifications
- Accuracy:±0.5 °C
- Length:125 mm (4.9”)
- Cat. no.:89495-968
- Divisions:0.5 °C
- Range:−5…+15 °C
- Certification Points:6°C
Specifications
About this item
These thermometers are certified at one specific temperature.
- Permanently fused markings
- Lead-free glass
- PFA coating for enhanced safety
- Accurate temperature measurement
Used to verify sample temperatures in refrigerators covering ranges from -5 to 15°C, these EnviroKleen™ certified Enviro-Safe® liquid thermometers feature permanently fused markings, lead-free glass, and PFA coating for enhanced safety in case of breakage
Ideal for the chemical, petro-chemical, pharmaceutical, medical, cosmetic, and dairy industries, these thermometers are found in refrigeration houses, breweries, scientific institutes, blood banks, and laboratory equipment producing facilities.
Insertion of the thermometer into the included recyclable plastic bottle, filled with EnviroKleen™ certified Enviro-Safe® liquid, protects samples from contamination by eliminating the need for direct sample contact. Bottle contents mimic the sample for more accurate temperature monitoring. Enviro-Safe® thermometer fill/Enviro-Safe® bottle fill.