CritiCore Cleanroom Frocks with ESD Stripe
Catalog #: 89495-738
Supplier: VWR International
Specifications
- Clothing Size:M
- Garment application:Cleanroom
- Garment fit:Regular
- Gender:Unisex
- Risk area:ESD
- Sleeve or leg length:Long
- Closure type:Zip closure
- Color:White
- Fabric:ESD Stripe (99% polyester, 1% carbon)
- Weight:2.53 oz./sq. yd.
- Cat. no.:89495-738
- Chest Size:38 - 40"
- Supplier No.:12FK1-W-M
Specifications
About this item
Reusable zippered frocks are designed for controlled environments and less critical cleanroom applications
- Garments feature a mandarin collar with two snaps at top, a wide-pull zipper, and single snap below at bottom
- Assembled with double-needle felled seams for added durability and particle migration prevention
- All seams are laser-cut or pre-serged, and thread is silicon-free
- Available in white and navy
Made with lightweight yet durable high-density ESD striped fabric, they resist fluid and bacterial penetration. A 1% carbon stripe provides electrostatic dissipation, and knit cuffs include 5% carbon Belltron fiber. Applications include pharmaceutical, bio-tech, and medical device manufacturing.
Ordering information: Custom order product with extended lead time. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought