Microfuge® 20 Series IVD Microcentrifuges, Beckman Coulter®
Catalog #: CA89429-550
Supplier: Beckman Coulter
Specifications
- Description:Microfuge®20R IVD Microcentrifuge with FA361.5 Rotor, Refrigerated
- Electrical:120V, 60Hz
- Max. RCF:20,627 with rotors FA241.5 and F241.5P (centrifuge maximum RCF)
- Max. speed:15,000 RPM (centrifuge maximum speed)
- Weight:32 kg (70.5 lbs.), centrifuge only
- Maximum Speed:15,000 RPM
- Maximum RCF:FA361.5 upper row: 20124×g
FA361.5 lower row: 20124×g - Capacity:36× 1.5 - 2.0 ml
- Dimensions:31W x 66D x 29.1H cm (12.2 x 26.0 x 11.5"), door closed
- Supplier No.:B30149
Specifications
About this item
Fast and versatile, the high-performance Microfuge® 20 Series are precisely designed to meet a wide variety of application needs.
- Applications: Nucleic acid and protein preparation, Pelleting, Extractions, Purifications, Concentrations, and more
- Available in Refrigerated and Non-Refrigerated Designs
- Fast, Sample Processing at Maximum Speeds of up to 15,000 rpm
- Easy-to-Use Interface Displays Speed and RCF
- Energy-Efficient
The Microfuge 20 Series offers four different rotors to choose from, including a BioCertified option
Paired with Beckman Coulter Microfuge Series rotors, this mini-centrifuge series offers you all the flexibility you need for your separation protocols.
The four fixed-angle rotors are FA361.5 (2 mL, 36 x 1.5"), FA241.5 (2 mL, 24 x 1.5"), FA241.5P (2 mL, 24 x 1.5"), and FA4x8.2P (2 mL, 4 x 8") PCR tube strip. The Microfuge 20 Series offers a maximum RCF of 20,627 xg with F241.5 and F241.5P rotors and quick acceleration. The Microfuge 20 and Microfuge 20R accelerate in as little as 11 seconds.
Certifications: IVD, TUV Certified for applicable U.S and Canadian standards.
Ordering information: Six configurations are available: Microfuge 20 with FA241.5P rotor, Microfuge 20 with FA241.5 rotor, Microfuge 20 with FA361.5 rotor, Microfuge 20R with FA241.5P rotor, Microfuge 20R with FA241.5 rotor and Microfuge 20R with FA361.5 rotor.
Supplied with manufacturer's shipped two-year warranty.
Supplied with manufacturer's shipped two-year warranty.
Customers Who Bought This Also Bought