VWR® Extreme Temperature Tape
Catalog #: 89495-450
Supplier: VWR International
Small Business Enterprise
Specifications
- Dimensions:3/4" x 36 yds
- Thickness:1 mil
- Cat. no.:89495-450
Specifications
About this item
This Extreme Temperature Tape is a transparent amber polyimide film with pressure sensitive silicone adhesive.
- Transparent amber polyimide film
- Wound on a plastic core
The extreme temperature-resistant properties (-100°F to 500°F) of this tape make it suitable for high heat and sub zero applications
Recommended applications include flame-resistent electrical insulation, solder mask for circuit boards, heat sealing, lamination, cold storage, lyophilizing, freeze drying, and over-labeling.
The silicone adhesive ensures a clean release from most substrates even after exposure to extreme temperatures.
Customers Who Bought This Also Bought