WHEATON® Headspace Screw Thread Vials and Closures, DWK LifeSciences
Catalog #: 89495-270
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Capacity:20.00 ml
- Color:Amber
- Description:Headspace Screw-Thread Vials
- Cat. no.:89495-270
- Diameter ×H:23×75.5 mm
- Supplier No.:W225287
Specifications
About this item
Headspace vials are manufactured from clear Type I borosilicate glass.
- Clear or amber color
- Screw thread finish eliminates the need for crimping tools
- Accepts 18 mm screw thread closures with septa
Ordering information: Caps not included (sold separately).
Customers Who Bought This Also Bought