WHEATON® Headspace Crimp Top Vials, DWK Life Sciences
Catalog #: 89495-252
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Capacity:20.00 ml
- Color:Clear
- Description:Vials, Beveled Finish
- Material:Borosilicate glass
- Cat. no.:89495-252
- Diameter ×H:23×75 mm
- Supplier No.:W225283
Specifications
About this item
Headspace vials are manufactured from clear Type I borosilicate glass.
- Accept 20 mm aluminum seals
- Flat bottom and beveled finish
Ordering information: Caps not included (sold separately).
Customers Who Bought This Also Bought