BluBlot™ HS Autoradiography Films, Chemglass
Catalog #: 89492-930
Supplier: Chemglass
Small Business Enterprise
Specifications
- Dimensions:5" x 7"
- Description:Autoradiography Film
- Cat. no.:89492-930
- Supplier No.:CLS-1906-01
Specifications
About this item
BluBlot™ HS is a high quality, blue sensitive film that is ideal for a wide range of electrophoretic and autoradiography applications.
- Ideal for chemiluminescence applications
- Suitable for use with 14C, 32P, 33P, 125I, 35S
- Compatible with Automatic Processors
- Can be used with calcium tungstate or blue-emitting rare-earth screens
BluBlot™ HS exhibits excellent sensitivity and contrast characteristics. It is coated on both sides for improved consistency and overall performance. It reliably produces sharp, bright images that are easily visualized and suitable for publication.
These films have high contrast, reduced background, publication quality, and double emulsion.
Customers Who Bought This Also Bought