Filter Reaction Vessels Body, Jacketed, Chemglass
Catalog #: 89492-828
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:20000 ml
- Description:Jacketed Filter Vessel Body Only, 1" Beaded Pipe Inlet/Outlet
- Height:510 mm
- Cat. no.:89492-828
- Flange Size:200 mm
- Supplier No.:CG-1959-20
Specifications
About this item
Cylindrical, jacketed, reaction vessel feature a flange.
- Having a groove formed in the sealing surface of the flange
- Ground flange to permit a greased seal with any of the lids CG-1940 through CG-1946
Cooling jacket is equipped with 1" beaded pipe or 30 mm Tool-Freeā¢ fittings to reduce the risk of injury while attaching or detaching hose or tubing.
Ordering information: Couplings and fittings must be purchased separately. For clamp see CG-141 or CG-141-T. For O-rings/gaskets see CG-147 and CG-147-G series.
Customers Who Bought This Also Bought