Glass Vials with Screw Caps
Catalog #: 470206-388
Supplier: Glass Vials
Specifications
- Cap included:Yes
- Capacity:1.00 ml
- Cat. no.:470206-388
- Diameter ×H:12×35 mm
- Supplier No.:V1235C-FM
Specifications
About this item
Ideal for a variety of uses.
- Accompanied by a polypropylene foam lined closed top cap
- Cap designed with a continuous thread 'CT' finish
- Creates a positive seal
- Available in a wide range of sizes
Customers Who Bought This Also Bought