Dialysis Tubing Closure
Catalog #: 470206-374
Supplier: WELOC USA LLC
Specifications
- Description:Dialysis Tubing Closure, 50mm
- Cat. no.:470206-374
- Supplier No.:PA50
Specifications
About this item
Provides an Optimum Seal Every Time.
This long-lasting, reusable plastic clip eliminates the need to tie the dialysis tubing. The locking mechanism helps to seal the tubing and minimizes the risk of leakage. Made from DuPont Nylon PA6.6, it's the ultimate option when the optimum seal is required. For use with tubing up to 50 mm in flat width. Size: 65 mm long. Each.
- For use with tubing up to 50 mm in flat width
- Secure, long-lasting, reusable
- Eliminates the need to tie the dialysis tubing
The locking mechanism helps to seal the tubing and minimizes the risk of leakage. Made from DuPont Nylon PA6.6, it's the ultimate option when the optimum seal is required. 65 mm total length.
Customers Who Bought This Also Bought