Order Entry
ContactUsLinkComponent
Flask Filter Graduated 1L
Accessories for VWR® Filter Holders 47 mm
Catalog #: 89428-980
Supplier:  VWR International
Flask Filter Graduated 1L
Accessories for VWR® Filter Holders 47 mm
Catalog #: 89428-980
Supplier:  VWR International

Specifications

  • Description:
    VWR® Flask Filter Graduated, 1 l Capacity
  • Cat. no.:
    89428-980

Specifications

About this item

Customers Who Bought This Also Bought