VWR® Glass Filter Holders
Catalog #: 89428-952
Supplier: VWR International
Specifications
- Ø:76 mm
- Filter Diameter:47 mm
- Description:Filter Holder with Glass Support
- Height:229 cm
- Cat. no.:89428-952
- Funnel Capacity:300 ml
Specifications
About this item
Glass components of this unit are manufactured from borosilicate 3.3 glass.
- Borosilicate glass funnel and base
- Anodized aluminum spring clamp
- Silicone stopper
No. 8 perforated silicone stopper mounts in standard 1 l and 4 l filtering flasks.
Delivery: Supplied with a coarse porosity fritted or Stainless Steel support base, 300 ml graduated funnel, anodized aluminum clamp, and a no. 8 silicone stopper.
Customers Who Bought This Also Bought