To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Light source:860 nm LED
- Measurement range (°Brix):0 to 1000 FNU
- Measurement range:0 to 1000 FNU
- Resolution:0.01 FNU on lowest range
- Enclosure rating:IP67
- Measurement method:Ratio turbidimetric determination using a primary nephelometric light scatter signal and transmitted light scatter signal.
- Sample cell compatability:25 x 60 mm Round
- User interface languages:English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
- Sample requirements:15 mL (0.5 oz.)
- Path length:25 mm
- Interfaces:Optional USB
- Measurement mode:Normal (Push to Read), Signal Averaging, Rapidly Settling Turbidity
- Power requirements:4 AA batteries
- Repeatability:± 1 % of reading or 0.01 FNU , Whichever is Greater
- Response time:Normal Mode, 6 sec
- Storage:-40 °C to 60 °C
- Cat. no.:CA11028-120
- H×W×D:77×107×229 mm (3×4.2×9")
- Operating Temperature Range:0 to 50 °C
- Supplier No.:2100QIS01
Specifications
About this item
The Hach 2100Qis Portable Turbidimeter offers unsurpassed ease of use and accuracy in turbidity measurement.
- Easy on-screen assisted calibration and verification
- Simple data transfer
- Accurate for rapidly settling samples
- Convenient data logging
- Optical system for precision in the field
Only Hach offers this unique combination of advanced features and measurement innovation, giving you accurate results every time. Compliant with ISO 7027 design criteria. With ± 2 % of reading plus stray light accuracy.