Order Entry
ContactUsLinkComponent
Securtainer I Samp Cont Cs500
Securtainer™ Specimen Containers, Polypropylene, Simport Scientific
Catalog #: CA11027-886
Supplier:  Simport Scientific
Securtainer I Samp Cont Cs500
Securtainer™ Specimen Containers, Polypropylene, Simport Scientific
Catalog #: CA11027-886
Supplier:  Simport Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    20 ml
  • Description:
    SecurTainer™ I Sample Container with Push Tab Tamper Evident Mechanism
  • Material:
    PP
  • Supplier No.:
    C575-20MA

Specifications

About this item

Securtainer™ Specimen Containers are designed for collection, transport and storage of specimens

Available in three unique models, containers and caps are manufactured without the use of plasticisers or mold release agents. Material used in manufacturing is free from latex. All containers are 95kpa compliant. Available in many sizes from 20 to 120mL. Non-sterile.

The SecurTainer™ I sample container incorporates a unique push tab tamper evident locking mechanism. Once fully screwed, the tamper evident ring will detach itself from the cap showing the container was opened. The Securtainer™ I can also be used without the tamper evident tab.

The SecurTainer™ II sample container incorporates a "soda bottle" type tamper evident mechanism. By simply screwing the cap on the container, the tamper evident sealing ring will automatically lock itself over the container threads. When unscrewed, the ring is detached from the cap showing clearly that the container was opened. 

The SecurTainer™ III sample container is supplied with a standard leakproof screw cap.

Simport Scientific offers shatter-resistant polypropylene containers, eliminating most problems of leakage and evaporation. Containers are uniquely stackable, shatter-resistant and are manufactured from virgin, high-clarity polypropylene. The magenta lids are ribbed for easy opening when hands are wet or gloved while the jars are stackable for easy, safe storage. Containers are translucent to allow specimens to be viewed without opening. Caps are manufactured from virgin polyethylene with an integrated leak-resistant seal. 

Certifications: CE Certified
Ordering information: Containers and caps packaged separately in bags of 100. Color coding CapinserstTM sold separately.
Customers Who Bought This Also Bought