Order Entry
Canada
ContactUsLinkComponent
Gf4.Hp Hepa Filter For 834 And 1634 Units
CaptairFlow Clean Air Enclosures, Erlab
Catalog # 52428-846
Supplier:  Erlab
Small Business Enterprise
undefined
CaptairFlow Clean Air Enclosures, Erlab
Catalog # 52428-846
Supplier:  Erlab
Supplier Number:  GF4.HP
Small Business Enterprise

Specifications

  • Description:
    HP: Hepa H14 filter provides 99.995% efficiency for trapping 0.1 Micron particles or higher
  • Cat. no.:
    52428-846
  • For Use With:
    Captair Smart, Flow, Bio, Flex M and XLS, Store 834 and 1634
  • Supplier No.:
    GF4.HP

Specifications

About this item

Erlab’s CaptairFlow Clean Air Enclosures are designed to prevent cross-contamination for applications such as non-pathogenic cell cultures, in-vitro cultures, microbiology, homeopathic preparations, electronics, and optics where product protection is required. They feature a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface.

  • High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between operations
  • Each unit has Smart Technology™ - an exclusive set of tools that consists of Smart-Light Communication™, chemical sensors (*optional if adding carbon filters), real-time status, and the eGuard app
  • Smart Technology gives an easily identifiable method of communication regarding the sash being opened while the UV light is on, air face velocity is compromised: check sash, pre-filter, or HEPA/ULPA, and fan status via a soft, LED band of light called Smart-Light
  • Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation

If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary for the following:
2 beeps- Sash open with UV light on
3 beeps- Air Face Velocity is compromised; check sash, pre-filter, or HEPA/ULPA filter
4 beeps- Fan Failure

Structure: Anti-Corrosion Steel with 100% Polyester; Acrylic Door; Injected Polypropylene Filtration

Ordering information: All Models require HEPA filters in order to operate with the ability to add carbon filters if necessary. Filters and accessories are sold separately. Units are supplied with a manufacturer's lifetime warranty (subject to compliance with operating conditions). Please contact your Avantor representative for more information.
Frequently Bought Together