Specifications
- Description:BE+: Carbon filter for use with Acids, Organics, In-organics and bases.
- Cat. no.:52428-840
- For Use With:Captair Smart, Flow, Bio, Flex M and XLS, Store 834 and 1634
- Supplier No.:GF4.BE
Specifications
About this item
Erlab’s CaptairFlow Clean Air Enclosures are designed to prevent cross-contamination for applications such as non-pathogenic cell cultures, in-vitro cultures, microbiology, homeopathic preparations, electronics, and optics where product protection is required. They feature a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface.
Ideal for applications such as non-pathogenic cell cultures, In-vitro cultures, microbiology, homeopathic preparations, electronics, and optics. These workstations feature HEPA H14 filters to provide an ISO Class 5 work environment. The HEPA H14 filters guarantee 99.995% filtration efficiency for particles larger than 0.1µm.
- High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between operations
- Each unit has Smart Technology™ - an exclusive set of tools that consists of Smart-Light Communication™, chemical sensors (*optional if adding carbon filters), real-time status, and the eGuard app
- Smart Technology gives an easily identifiable method of communication regarding the sash being opened while the UV light is on, air face velocity is compromised: check sash, pre-filter, or HEPA/ULPA, and fan status via a soft, LED band of light called Smart-Light
- Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation
If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary for the following:
2 beeps- Sash open with UV light on
3 beeps- Air Face Velocity is compromised; check sash, pre-filter, or HEPA/ULPA filter
4 beeps- Fan Failure
Structure: Anti-Corrosion Steel with 100% Polyester; Acrylic Door; Injected Polypropylene Filtration