Screw Top Headspace Vials, Ace Glass Incorporated
Catalog #: 89427-756
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:10 ml
- Color:Clear
- Description:Vials, Headspace w/ Thread Finish
- Cat. no.:89427-756
- Supplier No.:5709-10
Specifications
About this item
Headspace style, type 1 borosilicate glass vials with a thread finish top
Accomodates an 18 mm magnetic screw thread cap for autosamplers. Has radius bottom to fit Varian, CTC Analytics and LEAP Technologies Autosamplers. Comes in both clear and amber glass.
Customers Who Bought This Also Bought