Microwave Reaction Vials, Ace Glass Incorporated
Catalog #: 89427-726
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap included:No
- Capacity:0.20 - 2.00 ml
- Description:Microwave reaction vials
- Cat. no.:89427-726
- Bottom Style:Conical
- Supplier No.:5704-02
Specifications
About this item
Heavy wall, Type 1 clear borosilicate glass for higher pressure, microwave digestion.
20 mm flange top to accomodate crimp seals. Available with either conical or rounded bottoms.
Customers Who Bought This Also Bought