Filtering Flasks, United Scientific Supplies
Catalog #: 82024-087
Supplier: United Scientific Supplies
Specifications
- Capacity:250 ml
- Graduation Interval:25 ml
- Graduation range:100 - 250 ml
- Cat. no.:82024-087
- Stopper No.:6
- Diameter ×H:86×160 mm
- Tubing Size:⅜"
- Supplier No.:FG5340-250
Specifications
About this item
Heavy wall filtering flask includes a bolt neck with tubulation.
- Heavy-duty rims
- Printing in durable white enamel
Borosilicate glass flasks are designed to give the combination of thermal shock resistance and physical strength.
Customers Who Bought This Also Bought