CritiCore Indura Unisex Flame Resistant Lab Coats
Catalog #: 89426-890
Supplier: VWR International
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Gender:For men
- Risk area:Flame-retardant
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Medium Blue
- Fabric:100% cotton
- Cat. no.:89426-890
- Chest Size:46 - 48"
- Supplier No.:12L44940IN30XL
Specifications
About this item
CritiCore has developed flame-resistant lab coats to provide the protection required in many of today's high-tech laboratories and research facilities.
- Flame-resistant identification patches sewn on the back and both sleeves for easy recognition
- Quick-release snap front for fast removal
- Safety-sleeve cuff with tunneled elastic
- Two oversized waist pockets and one breast pocket with a convenient pencil slot
- Vent openings on the sides allow access to pant pockets
These coats are made with 100% cotton fabric, durable enough to withstand industrial laundering while maintaining fire-resistant properties for the life of the garment.
Certifications: CAT I
Ordering information: Available only in blue. Coats in sizes X-Small to XX-Large are stocked. For sizes 3X-Large to 6X-Large, extended lead time may be required. Contact a Avantor sales representative for more information.
Customers Who Bought This Also Bought