SP Bel-Art Conical Tube Holders, 50 ml, Bel-Art Products, a part of SP
Catalog #: 47750-483
Supplier: Bel-Art Products, a Part of SP
Specifications
- Color:Blue
- Description:Conical Tube Holder, Grip Style
- Cat. no.:47750-483
- Supplier No.:187950001
Specifications
About this item
Leave hands free for pipetting and other critical tasks with these polystyrene plastic tube holders that securely hold a 50 mL conical centrifuge tube.
- Conical bottom design
- Tubes can be easily removed
- Available with grip or non-grip style
- Polystyrene construction
- Securely fitting hold
Choose from a non-grip style (white) that allows the tube to be lifted freely from holder as needed, or a grip style (blue) that stays with the tube when it is lifted from the bench top. Tubes can easily be removed from grip style holders by holding the base and pulling the tube out.
Customers Who Bought This Also Bought