To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:13 mm
- Length:75 mm
- Volume:5 ml
- Description:Multiplex Tube, with White Screw Closure
- Material:PP
- Cap Color:White
- Supplier No.:459000
Specifications
About this item
VACUETTE® Secondary Tubes are used as a secondary container for aliquoting, storing, and transporting blood, blood components, and urine from the primary tube in the clinical laboratory.
- Single-use tubes
- Nonsterile
- Used for analysis on laboratory analyzers
They may also be used for analysis on laboratory analysers. The choice of tube depends on the analyser and the intended use. These single-use tubes are nonsterile and are not evacuated.