Order Entry
ContactUsLinkComponent
But Fuel-Micro Burner3.38 oz.(100ml)Can
Laboratory Micro Burner
Catalog #: 470202-758
But Fuel-Micro Burner3.38 oz.(100ml)Can
Laboratory Micro Burner
Catalog #: 470202-758

Specifications

  • Description:
    Butane fuel for micro burner, 3.38 oz.
  • Cat. no.:
    470202-758
  • Supplier No.:
    EW-M1

Specifications

About this item

Safe and portable option to using Bunsen burner.

  • No wicks or gas lines to install
  • Fills quickly and easily from a butane cartridge, which is available separately

It features a stable, tip-resistant design, push button auto ignition, and an adjustable flame size. Size: 3"H x 3" dia.

BodyTextAccessories: A safe and easy way to refill the micro burner (15 V 0906), this refill stand leaves both hands free to insert the butane canister into the valve on bottom of burner. Simply invert your micro burner in the stand and fill it easily without getting your hands cold or spilling fuel.

Other available accessories for Laboratory Microburner:
• Tripod Stand, 15 V 0731
• Accessory Kit (wire gauze pad, evaporating dish holder, three clay triangles), 15 V 0915
Delivery: Due to the nature of this item, it cannot be shipped by air under any circumstances. Please select ground shipping at time of checkout.
Customers Who Bought This Also Bought