Electric Timer
Catalog #: 470202-492
Supplier: DIMCOGRAY COMPANY
Specifications
- Description:Electric timer
- Cat. no.:470202-492
- Supplier No.:7-171-160R
Specifications
About this item
This sensitive lab instrument is accurate to ±0.15% at its maximum setting.
- Maximum load: 1200 W, ¹/₃ hp
- Range: 60 minutes (minutes/seconds)
- Dial size: 6¹/₂"Ø
The dial’s larger numbers show elapsed time, while the smaller numbers can be used as a stop clock. It is composed of a sturdy polycarbonate case, built-in buzzer, and two separate three-wire outlet receptacles for automatic switching of appliances.
Customers Who Bought This Also Bought