Fixed Right Angle Clamp Holder
Catalog #: 470201-080
Supplier: VWR International
Specifications
- Description:Clamp Holder
- Cat. no.:470201-080
- Supplier No.:CS2930
Specifications
About this item
These clamp holders have perpendicular, v-shaped jaws.
- Holds rods up to 16mm
- V-Shaped Jaws
- Thumbscrews at 180° Angle to Hold Support Rods
- Clamp Extensions at 90° Angle
The clamp holder’s thumbscrews are at an 180° angle to hold support rods.
The clamp extensions are at a 90° angle.
Customers Who Bought This Also Bought