SP Bel-Art Easy-Read Environmentally Friendly, General Purpose Liquid-In-Glass Thermometers, Bel-Art Products, a part of SP
Catalog #: 470200-276
Supplier: Bel-Art
Specifications
- Accuracy:±1°C
- Length:300 mm (12”)
- Cat. no.:470200-276
- Divisions:1 °C
- Range:−20…+150 °C
- Immersion:Total
- Supplier No.:30510-1
Specifications
About this item
EnviroKleen™ certified thermometers feature black, non-toxic, biodegradable, Enviro-Safe® liquid.
- Black liquid against lead-free, yellow back glass for easy readability and fewer reading errors
- Manufactured and tested by our USA quality team
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Certifications: Traceable to NIST.
Ordering information: Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability, non-roll fitting and individual serial number.
Customers Who Bought This Also Bought