Ward's® 4-Way Tube Racks
Catalog #: 470199-488
Supplier: Heathrow Scientific
Specifications
- Dimensions:174×95×52 mm
- Color:Assorted (orange, yellow, green, blue, pink)
- Description:4-way tube racks
- Cat. no.:470199-488
- For Tubes:50 ml (4)
15 ml (12)
1.5 ml (32)
0.5 ml (32) - Supplier No.:HS29022GV
Specifications
About this item
Link racks together to create larger racks as needed.
- Made polypropylene that is chemical resistant
- Easy to clean
- Autoclavable at 121 °C
Used as standalone unit or infinite units can be linked to create configurations to fit number of wells and tube sizes needed. Molded alphanumeric identification for quick location and retrieval of tubes. Racks can be used in water baths and placed in freezer.
Customers Who Bought This Also Bought