VWR® Cleanroom Paper
Catalog #: 89422-740
Supplier: VWR International
Specifications
- Color:White
- Description:Latex-free paper
- Cat. no.:89422-740
- Dimensions:8.5×11"
- Weight:28 lbs.
Specifications
About this item
The cleanroom paper is ideal for documentation in critical environments, where very low particle and ESD generation is important.
- Low particle generation
Cleanroom paper is provided in latex or latex-free variants in a variety of colors.
Customers Who Bought This Also Bought