TN300W Series Class 100 Nitrile Cleanroom Glove, TechNiGlove
Catalog #: 89415-082
Supplier: Techniglove
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:M
- Length:24.1 cm (9 1/2")
- Thickness:5 mil
- Finish:Microtextured Fingertips
- Cat. no.:89415-082
- Supplier No.:TN302W
Specifications
About this item
TechNiGlove Class 100 9.5" ambidextrous powder-free nitrile gloves are puncture-resistant and 100% nitrile, reducing the potential for allergic reactions to natural rubber proteins.
- Class 100
- 9.5" powder-free
- 100% Nitrile
- Ambidextrous
Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive On-line Batch Testing is available for this product.
Certifications: COC available on request.
Ordering information: Packaged 100 gloves per poly-sealed cleanroom bag, 10 bags per case.
Customers Who Bought This Also Bought