Ward's® Olivine (Coarse)
Catalog #: 470025-722
Supplier: Avantor
Specifications
- Description:Olivine (Coarse), Student Specimens
- Specimen Dimensions:1×1" - 1×2"
- Supplier No.:WARD470025-722
Specifications
About this item
Fresh Green forsterite, classic “twin sisters” dunite.
Ordering information: WARD’S offers different specimen sizes to meet your various needs. Student specimens are ideal for students to use for study and identification. Specimens range in size from 1×1" to 1×2" and come in packages of ten.Hand specimens are great for lectures, demonstrations, and display. Specimens range in size from 2×3" to 3×4", and each comes in a labeled plastic tray. Bulk pack includes several of the smaller pieces are suitable for classroom study, while the larger specimens in the one kilogram pack can be cut to sizes that meet your specific needs. The number and size of pieces will vary.
Customers Who Bought This Also Bought