Order Entry
ContactUsLinkComponent
GRADUATED DROPPING PIPET 2ML CAP
Graduated Dropping Pipette
Catalog #: 470020-752
Supplier:  Avantor
GRADUATED DROPPING PIPET 2ML CAP
Graduated Dropping Pipette
Catalog #: 470020-752
Supplier:  Avantor

Specifications

  • Capacity:
    2 ml
  • Length:
    7"
  • Description:
    Graduated Dropping Pipette
  • Cat. no.:
    470020-752
  • Graduations:
    1 ml
  • Supplier No.:
    WARD470020-752

Specifications

About this item

Made of heavy-duty flint glass with 1 ml graduations.

  • Capacity: 2 ml
  • Size: 7"L
Customers Who Bought This Also Bought