Order Entry
ContactUsLinkComponent
Petri Dish 100X15 Stkbl Cs500
Kord-Valmark Disposable Polystyrene Petri Dishes, Stackable, Akro-Mils
Catalog #: 11019-550
Petri Dish 100X15 Stkbl Cs500
Kord-Valmark Disposable Polystyrene Petri Dishes, Stackable, Akro-Mils
Catalog #: 11019-550

Specifications

  • Ø:
    92.4 mm
  • Description:
    The Kord-Valmark 2900, fully stackable, sterile, disposable polystyrene petri dish
  • Height:
    15.3 mm
  • Supplier No.:
    42529000000500

Specifications

About this item

Kord-Valmark by Akro-Mils disposable polystyrene petri dishes are optically clear and radiation sterilized

Stackable polystyrene petri dishes are recommended for standard microbiology or general laboratory use. The stackable lid design ensures stack stability and clear top and bottom viewing surfaces. Stackable dishes are available in 60 x 15 mm, 100 x 15 mm (Mono, Bi, Tri and Quad plate) and 100 x 25 mm sizes.

Kord-Valmark by Akro-Mils Petri Dishes are sterile if sleeves are unopened. Ventilation (3, 4 OR 8) ribs reduce condensation and allow air circulation. Consistent flatness allows for even media distribution. Flared lid skirt and squared corners allow for easy one-hand operation, especially with gloves. Product is Traceable by lot and SKU number. Certificates of Compliance are available upon request.

Ordering information: Accessories not included.
Customers Who Bought This Also Bought