Test Tube Brushes
Catalog #: 470177-960
Supplier: Allied K & R
Specifications
- Bristle Material:Nylon
- Brush Head Diameter:19 mm (3/4")
- Description:For tube diameter up to 16 mm
- Total length:229 mm
- Cat. no.:470177-960
- Supplier No.:E002
- Brush Head Length:89 mm
Specifications
About this item
Will Not Scratch.
- Choose between natural or nylon bristles
- Neither the bristles or the radial end will scratch glass
Customers Who Bought This Also Bought