Polypropylene Cylinders
Catalog #: 470177-816
Supplier: VWR International
Specifications
- Capacity:50 ml
- Graduation Interval:1.0 ml
- O.D.:24.25 mm
- Cat. no.:470177-816
- Supplier No.:CC2020/4
Specifications
About this item
Unbreakable Polypropylene.
- Permanent, molded, single scale metric markings
- Flared top rims and large spouts facilitate pouring
- Hexagonal shaped bases prevent tipping and rolling
- Autoclavable at 121°C
Chemically resistant to most acids, bases, alcohols, esters, and ketones.
Customers Who Bought This Also Bought