Latex Disposable Gloves
Catalog #: 470152-192
Supplier: Dival Safety & Supplies
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:S
- Powdered/Powder-free:Powdered
- Description:Powered Latex
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Cat. no.:470152-192
- Packaging:100 Gloves/Box
- Supplier No.:R10UN-SM
Specifications
About this item
With excellent tactile sensitive, these wrist-length gloves are ambidextrous and disposable.
- Ambidextrous
- Non sterile
- Economy hand protection
- Wrist-length
- Aligned with GLOBE protocols
Perfect for student use, they feature a textured finish for sure grip and a beaded cuff to keep them in place.
Latex gloves reduce costs for hand protection when glove usage is high. Pre-powered option available for easy removal in your choice of sizes.
Customers Who Bought This Also Bought