High Form Porcelain Crucibles
Catalog #: 470148-980
Supplier: SILICO & CHEMICO PORCELAIN SE
Specifications
- Capacity:50 ml
- Form:High form
- Height:43 mm
- Cat. no.:470148-980
- Top Diameter:53 mm
- Supplier No.:J232
Specifications
About this item
These crucibles are similar to wide-form porcelain crucibles but taller.
- Without covers
- Max. use temp. is 1050 Celsius
- Rate of cooling and heating should not increase 200 degrees per hour
They don't have covers.
Customers Who Bought This Also Bought