Polypropylene Cylinders
Catalog #: 470148-836
Supplier: VWR International
Specifications
- Capacity:25 ml
- Graduation Interval:0.5 ml
- O.D.:17.20 mm
- Cat. no.:470148-836
- Supplier No.:CC2020/3
Specifications
About this item
Unbreakable Polypropylene.
- Permanent, molded, single scale metric markings
- Flared top rims and large spouts facilitate pouring
- Hexagonal shaped bases prevent tipping and rolling
- Autoclavable at 121°C
Chemically resistant to most acids, bases, alcohols, esters, and ketones.
Customers Who Bought This Also Bought