Order Entry
ContactUsLinkComponent
TRAY - 20X15X5 - 14.2L WLS82340-D
Sterilizing Tote Box, Natural, Polypropylene
Catalog #: 470146-856
Supplier:  Dynalon
TRAY - 20X15X5 - 14.2L WLS82340-D
Sterilizing Tote Box, Natural, Polypropylene
Catalog #: 470146-856
Supplier:  Dynalon

Specifications

  • Capacity:
    5 gal.s
  • Description:
    Sterilizing tote box
  • Material:
    PP
  • L×W×H:
    21.875×15.625×5.25"
  • Supplier No.:
    410555

Specifications

About this item

Sterilizing tote boxes are molded from natural polypropylene, and are suitable for food use.

  • Chemically resistant to acids, alkalies, oils, and detergents
  • Nestable and stackable
  • Chip-resistant
  • Non-allergenic
  • Quick drying
  • Corrosion and mildew proof
  • Heavy-duty construction

Extra -tough injection molded polypropylene molded totes are designed for any place that needs a versatile and attractive storage system. Totes are heavy-duty, durable, and of the finest quality. Sterilizing tote boxes are molded of natural polypropylene and suitable for food use. These plastic tote boxes are chemically resistant to acids, alkalies, oils, and detergents and will not rust or corrode. Can be nested when stored.

Certifications: FDA, USDA approved.
Customers Who Bought This Also Bought