Sharp-Point Surgical Scissors
Catalog #: 470106-340
Supplier: Dunrite Instruments
Specifications
- Description:Sharp-Point Surgical Scissors
- Material:Stainless Steel
- Cat. no.:470106-340
- Length:115 mm (4.5")
- Supplier No.:140980
- Blade Type:Sharp/Sharp
Specifications
About this item
Start your cuts easily.
- Dissect without a scalpel
- Handles rounded for ambidextrous use
- Available in two sizes
Sharp-pointed, straight surgical scissors allow the user to insert blades into tissue to start the cut. Larger scissors provide greater leverage for tough cutting; shorter scissors for finer work. Stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought