Beaker Brush with Tufted End
Catalog #: 470104-044
Supplier: Allied K & R
Specifications
- Brush Head Diameter:25 mm (0.98")
- Description:Beaker Brush with Tufted End
- Total length:410 cm
- Cat. no.:470104-044
- Supplier No.:D111B
- Brush Head Length:10 cm
Specifications
About this item
Similar to our Beaker Brush, this tool features two rows of bristles and a double-tufted fiber end. Brush area is 2.5cm dia. x 10cm long; overall length: 41cm.
Customers Who Bought This Also Bought