Ribbed Glass Funnels, Variety Glass
Catalog #: 470157-150
Supplier: Variety Glass
Specifications
- Capacity:125 ml (4.2 oz.)
- Ø:90 mm
- Cat. no.:470157-150
- Stem Length:38.1 - 50.8 mm
- Stem Diameter:25.4 mm
- Supplier No.:695-3
Specifications
About this item
Heavy glass with raised ribs inside.
- Short beveled stem
- Stem deeply grooved on outside to allow escape of air
These ribbed glass funnels are available with varied stem lengths (hand-cut), and are perfect for most laboratory applications.
Customers Who Bought This Also Bought