Porcelain Buchner Funnels
Catalog #: 470153-508
Supplier: SILICO & CHEMICO PORCELAIN SE
Specifications
- Ø:43 mm
- Size:0
- Cat. no.:470153-508
- Fits Paper Diameter:4.25 cm
- Supplier No.:J-283
Specifications
About this item
High Quality yet Affordable Buchner Funnels.
- Two sizes available
- Fragile
These high quality Buchner funnels are made from glazed perforated plate high-quality porcelain. They have a fixed, perforated plate and are glazed on the inside and outside with exception of the rim.
Caution: Fragile, use care when handling.
Customers Who Bought This Also Bought