Cartridge-Type Deionizers
Catalog #: 470150-336
Supplier: Fredric Elliott
Specifications
- Flow rate:27 L/hr
- Description:Research cartridge, 1000 grains (as CaCO3) ion exchange capacity
- Cat. no.:470150-336
- Length:201/2"
- Supplier No.:1X-02-4030
Specifications
About this item
Great for lab use.
- Research model cartridge removes essentially all ionizable constituents including silica and free carbon dioxide
- Universal model cartridge; does not remove silica or carbon dioxide
- Single cartridge holder with faucet adapter (includes a brass control valve, inlet hose and outlet tubing), consists of one heavy-duty stamped steel mounting fixture, pressure fitting, tubing and washers
Transparent, plastic cartridges contain ion-exchange resins of the mixed-bed type for providing high purity water at low flow rates. For purification either by intermittent or steady flow. Intended for wall mounting, they are designed for operation at pressures up to 100 psi with a max flow of 27 liters per hour in the single cartridge holder.
Customers Who Bought This Also Bought